Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Dodge Deep Water Blue Pearl PBS Pen
- Mfr # TUS-Marker-DOD-GBS
- Zoro # G423985486
product price:
$
17.99
/ea
Key Features
Color
Dodge Deep Water Blue Pearl PBS
Container Size
0.40 oz
Container Type
Pen
Resin Type
Polyurethane
Color Family
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-DOD-GBS
- Zoro #
- G423985486
- UPC #
- -
- Country of Origin
- United States
- Color
- Dodge Deep Water Blue Pearl PBS
- Container Type
- Pen
- Resin Type
- Polyurethane
- Color Family
- Blue
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Description
Dodge Deep Water Blue Pearl (GBS) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Dodge's flawless finish with Kolor Match touch up paint in Deep Water Blue Pearl, precision-mixed to color code GBS. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Dodge touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Dodge, Jeep · Models: Chrysler 300, Chrysler PT Cruiser, Chrysler Sebring Convertible, Chrysler Sebring Sedan, Dodge Avenger, Dodge Caliber, Dodge Challenger, Dodge Charger, Dodge Dakota, Dodge Grand Caravan, Dodge Journey, Dodge Magnum, Dodge Nitro, Dodge Ram Pickup, Dodge Ram Truck, Jeep Cherokee, Jeep Compass, Jeep Liberty, Jeep Patriot, Jeep Wrangler · Years: 2008-2022 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.