Automotive Touch Up Paint Dodge Driftwood Satin Metallic DT2709 2oz
- Mfr # TUS-2oz-DOD-FK
- Zoro # G324002619
product price:
$
21.99
/ea
Key Features
Finish
Gloss
Color
Dodge Driftwood Satin Metallic DT2709
Container Type
Bottle
Resin Type
Polyurethane
Container Size
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-DOD-FK
- Zoro #
- G324002619
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color
- Dodge Driftwood Satin Metallic DT2709
- Container Type
- Bottle
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 2 oz
Description
Dodge Driftwood Satin Metallic (FK) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Dodge's flawless finish with Kolor Match touch up paint in Driftwood Satin Metallic, precision-mixed to color code FK. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Dodge touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Dodge, Ford, Hyundai · Models: Dodge Caravan, Dodge Durango, Dodge Ram Pickup, Dodge Ram Truck, Dodge T300, Ford Aspire, Ford C-MAX, Ford Endeavor, Ford Escape, Ford Everest, Ford Festiva, Ford Focus, Ford Fusion, Ford Ranger, Ford S-MAX, Ford Territory, Ford Tourneo, Ford Transit, Ford Transit Connect, Hyundai Sonata · Years: 1994-2001, 2018-2024 Also matches color codes: PFK, QFK, RFK, DT2709 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.