Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Dodge Go Mango Metallic AY2EK2 2oz
- Mfr # TUS-2oz-DOD-K2
- Zoro # G423997878
product price:
$
21.99
/ea
Key Features
Resin Type
Polyurethane
Container Size
2 oz
Color
Dodge Go Mango Metallic AY2EK2
Finish
Gloss
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-DOD-K2
- Zoro #
- G423997878
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Dodge Go Mango Metallic AY2EK2
- Finish
- Gloss
- Container Type
- Bottle
Dimensions
- Container Size
- 2 oz
Description
Dodge Go Mango Metallic (K2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Dodge's flawless finish with Kolor Match touch up paint in Go Mango Metallic, precision-mixed to color code K2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Dodge touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Dodge, Ford, Kia, Mercury, Plymouth, Porsche, Volkswagen · Models: Audi 100, Audi 80, Ford C-MAX, Ford Courier, Ford Econoline, Ford Edge, Ford Escape, Ford Explorer, Ford Explorer Sport Trac, Ford Fiesta, Ford Focus, Ford Ford GT, Ford Ford Gt, Ford Fusion, Ford GT, Ford Mustang, Ford Ranger, Ford Shelby GT500, Ford Streetka, Ford Tempo, Ford Thunderbird, Ford Tourneo, Ford Transit, Kia Mentor, Kia Sephia, Kia Sorento, Kia Sportage, Mercury Topaz, Volkswagen Arteon, Volkswagen Atlas, Volkswagen Gli, Volkswagen Jetta, Volkswagen Passat, Volkswagen Routan, Volkswagen T-ROC, Volkswagen Taos, Volkswagen Tiguan · Years: 1969-1970, 1978, 1986-1994, 2000-2013, 2015-2025 Also matches color codes: AY2EK2 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.