Automotive Touch Up Paint Dodge Inferno Red Crystal Pearl PRH 2oz
- Mfr # TUS-2oz-DOD-PRH
- Zoro # G023985190
product price:
$
21.99
/ea
Key Features
Color
Dodge Inferno Red Crystal Pearl PRH
Container Type
Bottle
Container Size
2 oz
Color Family
Red
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-DOD-PRH
- Zoro #
- G023985190
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color
- Dodge Inferno Red Crystal Pearl PRH
- Container Type
- Bottle
- Color Family
- Red
- Finish
- Gloss
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 2 oz
Description
Dodge Inferno Red Crystal Pearl (PRH) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Dodge's flawless finish with Kolor Match touch up paint in Inferno Red Crystal Pearl, precision-mixed to color code PRH. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Dodge touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Dodge, Jeep, Plymouth · Models: Chrysler 300, Chrysler Crossfire, Chrysler Grand Voyager, Chrysler PT Cruiser, Chrysler Pacifica, Chrysler Sebring Convertible, Chrysler Sebring Sedan, Chrysler Voyager, Dodge Avenger, Dodge Caliber, Dodge Caravan, Dodge Challenger, Dodge Charger, Dodge Dakota, Dodge Durango, Dodge Grand Caravan, Dodge Journey, Dodge Magnum, Dodge Neon, Dodge Nitro, Dodge Ram Pickup, Dodge Ram Truck, Dodge Sprinter, Dodge Stratus Sedan, Dodge Viper, Jeep Cherokee, Jeep Commander, Jeep Compass, Jeep Grand Cherokee, Jeep Liberty, Jeep Patriot, Jeep Wrangler, Plymouth Neon · Years: 2003-2012 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.