Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Dodge Jazz Blue Pearl AY112KBX Quart
- Mfr # TUS-Quart-DOD-KBX
- Zoro # G523987038
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Color Family
Blue
Color
Dodge Jazz Blue Pearl AY112KBX
Container Size
32 oz
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-DOD-KBX
- Zoro #
- G523987038
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Blue
- Color
- Dodge Jazz Blue Pearl AY112KBX
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
Description
Dodge Jazz Blue Pearl (KBX) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Dodge's flawless finish with Kolor Match touch up paint in Jazz Blue Pearl, precision-mixed to color code KBX. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Dodge touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Dodge, Fiat, Jeep, Lincoln · Models: Chrysler 200, Chrysler 300, Chrysler Pacifica, Dodge Caravan, Dodge Challenger, Dodge Charger, Dodge Grand Caravan, Dodge Hornet, Dodge Journey, Fiat 500, Fiat 500X, Jeep Commander, Jeep Compass, Jeep Renegade, Lincoln Aviator, Lincoln Continental, Lincoln Corsair, Lincoln MKC, Lincoln MKT, Lincoln MKZ, Lincoln Nautilus, Lincoln Navigator · Years: 2013-2025 Also matches color codes: PBX, AY112KBX Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.