Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Dodge Light Spectrum Blue Metallic DT8916 Pint
- Mfr # TUS-Pint-DOD-PB2
- Zoro # G423997113
product price:
$
84.99
/ea
Key Features
Resin Type
Polyurethane
Container Size
16 oz
Color
Dodge Light Spectrum Blue Metallic DT8916
Color Family
Blue
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-DOD-PB2
- Zoro #
- G423997113
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Dodge Light Spectrum Blue Metallic DT8916
- Color Family
- Blue
- Finish
- Gloss
Dimensions
- Container Size
- 16 oz
Description
Dodge Light Spectrum Blue Metallic (PB2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Dodge's flawless finish with Kolor Match touch up paint in Light Spectrum Blue Metallic, precision-mixed to color code PB2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Dodge touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Dodge, Hyundai, Mitsubishi, Nissan, Plymouth · Models: Chrysler Cirrus, Chrysler Sebring Convertible, Chrysler Sebring Sedan, Chrysler Voyager, Dodge Colt, Dodge Dakota, Dodge Ram Truck, Dodge Shadow, Hyundai Santa Fe, Mitsubishi Colt, Mitsubishi Lancer, Mitsubishi Space Wagon, Plymouth Sundance, Plymouth Voyager · Years: 1986-1994, 2001-2003, 2011, 2023-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.