Automotive Touch Up Paint Dodge Magenta SH1 Aerosol
- Mfr # TUS-Can-DOD-PH1-2
- Zoro # G724004558
product price:Â
$
30.99
/ea
Key Features
Color Family
Purple
Finish
Gloss
Container Type
Aerosol Can
Container Size
11 oz
Color
Dodge Magenta SH1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-DOD-PH1-2
- Zoro #
- G724004558
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Purple
- Finish
- Gloss
- Container Type
- Aerosol Can
- Color
- Dodge Magenta SH1
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 11 oz
Description
code-matched Dodge touch up paint in Magenta (color code PH1/SH1). Twocoat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.