Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Dodge Shark Blue Pearl T45 Pen
- Mfr # TUS-Marker-DOD-T45
- Zoro # G623989666
product price:
$
17.99
/ea
Key Features
Container Size
0.40 oz
Color Family
Blue
Container Type
Pen
Resin Type
Polyurethane
Color
Dodge Shark Blue Pearl T45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-DOD-T45
- Zoro #
- G623989666
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Blue
- Container Type
- Pen
- Resin Type
- Polyurethane
- Color
- Dodge Shark Blue Pearl T45
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Description
Dodge Shark Blue Pearl (T45) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Dodge's flawless finish with Kolor Match touch up paint in Shark Blue Pearl, precision-mixed to color code T45. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Dodge touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Dodge, Jeep, Mitsubishi, Plymouth · Models: Chrysler 300, Chrysler Cirrus, Chrysler Concorde, Chrysler LHS, Chrysler Sebring Sedan, Chrysler Voyager, Dodge Avenger, Dodge Caravan, Dodge Dakota, Dodge Durango, Dodge Intrepid, Dodge Ram Pickup, Dodge Stratus Sedan, Dodge Viper, Dodge Wagon, Mitsubishi Eclipse, Mitsubishi Galant, Plymouth Breeze, Plymouth Neon, Plymouth Prowler · Years: 1999-2001 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.