Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Dodge Sophia White W09 2oz
- Mfr # TUS-2oz-DOD-W09
- Zoro # G523999208
product price:
$
21.99
/ea
Key Features
Color Family
White
Resin Type
Polyurethane
Container Type
Bottle
Color
Dodge Sophia White W09
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-2oz-DOD-W09
- Zoro #
- G523999208
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 oz
Details
- Color Family
- White
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Container Type
- Bottle
- Color
- Dodge Sophia White W09
- Finish
- Gloss
Description
Dodge Sophia White (W09) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Dodge's flawless finish with Kolor Match touch up paint in Sophia White, precision-mixed to color code W09. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Dodge touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Daihatsu, Dodge, Eagle, Jeep, Mazda, Mitsubishi, Plymouth, Rolls Royce, Subaru, Toyota · Models: Daihatsu Boon, Daihatsu Charade, Daihatsu Coo, Daihatsu Gran Max, Daihatsu Mira, Daihatsu Sigra, Daihatsu Valera, Daihatsu Xenia, Daihatsu Young Rv, Daihatsu e:S Mira, Dodge Colt, Dodge Conquest, Dodge Ram, Dodge Ram Truck, Eagle Summit, Mitsubishi Carisma, Mitsubishi Challenger, Mitsubishi Colt, Mitsubishi Express, Mitsubishi Galant, Mitsubishi L400, Mitsubishi Lancer, Mitsubishi Mirage, Mitsubishi Montero, Mitsubishi Montero Sport, Mitsubishi Nimbus, Mitsubishi Shogun, Mitsubishi Space Gear, Mitsubishi Space Runner, Mitsubishi Space Wagon, Mitsubishi Starwagon, Mitsubishi Truck, Plymouth Laser, Subaru Sambar · Years: 1986-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.