Automotive Touch Up Paint Dodge Stone White AY110SW1 Pint
- Mfr # TUS-Pint-DOD-SW1
- Zoro # G423989149
product price:
$
84.99
/ea
Key Features
Finish
Gloss
Container Size
16 oz
Color
Dodge Stone White AY110SW1
Color Family
White
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-DOD-SW1
- Zoro #
- G423989149
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Color
- Dodge Stone White AY110SW1
- Color Family
- White
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 16 oz
Description
Dodge Stone White (SW1) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Dodge's flawless finish with Kolor Match touch up paint in Stone White, precision-mixed to color code SW1. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Dodge touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Dodge, Hyundai, Jeep, Plymouth, Volkswagen · Models: Chrysler 200, Chrysler 300, Chrysler 300M, Chrysler Cirrus, Chrysler Concorde, Chrysler Crossfire, Chrysler Grand Voyager, Chrysler LHS, Chrysler Lhs, Chrysler New Yorker, Chrysler PT Cruiser, Chrysler Pacifica, Chrysler Pt Cruiser, Chrysler Sebring Convertible, Chrysler Sebring Sedan, Chrysler Voyager, Dodge Avenger, Dodge Caliber, Dodge Caravan, Dodge Challenger, Dodge Charger, Dodge Dakota, Dodge Durango, Dodge Grand Caravan, Dodge Intrepid, Dodge Journey, Dodge Magnum, Dodge Neon, Dodge Nitro, Dodge Ram, Dodge Ram Pickup, Dodge Ram Truck, Dodge Sprinter, Dodge Stratus Sedan, Dodge Viper, Hyundai Bayon, Hyundai Casper, Hyundai Elantra, Hyundai Exter, Hyundai HB20, Hyundai Ioniq, Hyundai Ioniq 5, Hyundai Kona, Hyundai Santa Cruz, Hyundai Tucson, Hyundai Veloster, Hyundai Venue, Hyundai Verna, Jeep Cherokee, Jeep Commander, Jeep Compass, Jeep Grand Cherokee, Jeep Liberty, Jeep Patriot, Jeep Wrangler, Plymouth Breeze, Plymouth Neon, Plymouth Voyager, Volkswagen Routan · Years: 1996-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.