Automotive Touch Up Paint Dodge White Gold Metallic PWL 2oz
- Mfr # TUS-2oz-DOD-UG
- Zoro # G924007335
product price:
$
21.99
/ea
Key Features
Resin Type
Polyurethane
Container Size
2 oz
Color Family
White
Finish
Gloss
Color
Dodge White Gold Metallic PWL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-DOD-UG
- Zoro #
- G924007335
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Color Family
- White
- Finish
- Gloss
- Color
- Dodge White Gold Metallic PWL
- Item
- Automotive Touch Up Paint
- Container Type
- Bottle
Dimensions
- Container Size
- 2 oz
Description
Dodge White Gold Metallic (UG) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Dodge's flawless finish with Kolor Match touch up paint in White Gold Metallic, precision-mixed to color code UG. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Dodge touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Dodge, Ford, Hyundai, Lincoln, Mazda, Mercury · Models: Dodge Caravan, Ford B-MAX, Ford C-MAX, Ford Econoline, Ford Ecosport, Ford Edge, Ford Endura, Ford Escape, Ford Expedition, Ford Explorer, Ford Explorer Sport Trac, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford Fiesta, Ford Flex, Ford Focus, Ford Fusion, Ford GT, Ford Galaxy, Ford Mustang, Ford Ranger, Ford S-MAX, Ford Taurus, Ford Territory, Ford Transit, Hyundai Accent, Hyundai Click, Hyundai Genesis, Hyundai Rohens, Lincoln Continental, Lincoln Corsair, Lincoln MKC, Lincoln MKS, Lincoln MKT, Lincoln MKX, Lincoln MKZ, Lincoln Mark LT, Lincoln Mark Lt, Lincoln Mkc, Lincoln Mkt, Lincoln Mkx, Lincoln Nautilus, Lincoln Navigator, Mazda Az Wagon, Mazda Carol, Mazda Mazda6, Mazda Scrum, Mercury Mariner, Mercury Milan, Mercury Mountaineer · Years: 2001-2006, 2009-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.