Automotive Touch Up Paint Dodge Woodland Brown Pearl Metallic YU2 Aerosol
- Mfr # TUS-Can-DOD-U2
- Zoro # G023988962
product price:
$
30.99
/ea
Key Features
Finish
Gloss
Color Family
Brown
Color
Dodge Woodland Brown Pearl Metallic YU2
Resin Type
Polyurethane
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-DOD-U2
- Zoro #
- G023988962
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color Family
- Brown
- Color
- Dodge Woodland Brown Pearl Metallic YU2
- Resin Type
- Polyurethane
- Container Type
- Aerosol Can
Dimensions
- Container Size
- 11 oz
Description
Dodge Woodland Brown Pearl Metallic (U2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Dodge's flawless finish with Kolor Match touch up paint in Woodland Brown Pearl Metallic, precision-mixed to color code U2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Dodge touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Chrysler, Dodge, Ford, Kia, Mazda, Porsche, Volkswagen · Models: Audi 80, Audi A4, Chrysler Sebring Sedan, Dodge Stratus Sedan, Ford Escort, Ford Fiesta, Ford Focus, Ford Granada, Ford Orion, Ford Scorpio, Ford Sierra, Ford Transit Connect, Kia Optima, Mazda 626, Mazda B2000, Mazda RX7, Mazda Truck, Porsche 718, Porsche 911, Porsche 911 Carrera, Porsche 911 Turbo, Porsche 918, Porsche 997, Porsche Boxster, Porsche Boxster S, Porsche Cayenne, Porsche Cayman, Porsche Cayman S, Porsche Macan, Porsche Panamera · Years: 1979-1983, 1989-2024 Also matches color codes: PU2, YU2 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.