Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Ferrari Rosso 70 Anni Z4680 2oz
- Mfr # TUS-2oz-FER-70
- Zoro # G023987927
product price:
$
21.99
/ea
Key Features
Color Family
Red
Color
Ferrari Rosso 70 Anni Z4680
Container Type
Bottle
Finish
Gloss
Container Size
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-FER-70
- Zoro #
- G023987927
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Red
- Item
- Automotive Touch Up Paint
- Color
- Ferrari Rosso 70 Anni Z4680
- Container Type
- Bottle
- Finish
- Gloss
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 2 oz
Description
Ferrari Rosso 70 Anni (70) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Ferrari's flawless finish with Kolor Match touch up paint in Rosso 70 Anni, precision-mixed to color code 70. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Ferrari touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Daihatsu, Ferrari, Gmc, Lexus, Oldsmobile, Pontiac, Saturn, Scion, Subaru, Suzuki, Toyota · Models: Buick Century, Buick Regal, Cadillac Eldorado, Chevrolet Corvette, Chevrolet Full Pickup, Daihatsu Mebius, Ferrari 812 Gts, Ferrari 812 Superfast, GMC Canyon, GMC Full Pickup, GMC Sierra, Gmc Full Pickup, Lexus GX460, Lexus GX470, Lexus LM, Lexus LX470, Oldsmobile Cutlass, Oldsmobile Intrigue, Pontiac Grand Prix, Pontiac Vibe, Saturn Ion Coupe, Saturn Ion Sedan, Saturn SC1, Saturn SC2, Saturn SL, Saturn SL1, Saturn SL2, Saturn Vue, Scion IM, Scion IQ, Scion TC, Scion XD, Subaru Trezia, Suzuki Across, Toyota 4Runner, Toyota Avalon, Toyota C-HR, Toyota Camry, Toyota Corolla, Toyota Crown, Toyota Highlander, Toyota Highlander Hybrid, Toyota Land Cruiser, Toyota Prius, Toyota RAV4, Toyota Sequoia, Toyota Sienna, Toyota Solara, Toyota Venza, Toyota Yaris · Years: 1975-1976, 1979-1984, 1988-1991, 1997-2024 Also matches color codes: Z4680 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.