Automotive Touch Up Paint Fiat Azzuro Blue Metallic 369B Pint
- Mfr # TUS-Pint-FIA-369
- Zoro # G023992754
product price:
$
84.99
/ea
Key Features
Finish
Gloss
Color Family
Blue
Container Size
16 oz
Resin Type
Polyurethane
Color
Fiat Azzuro Blue Metallic 369B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Pint-FIA-369
- Zoro #
- G023992754
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Finish
- Gloss
- Color Family
- Blue
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color
- Fiat Azzuro Blue Metallic 369B
Description
Fiat Azzuro Blue Metallic (369) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Fiat's flawless finish with Kolor Match touch up paint in Azzuro Blue Metallic, precision-mixed to color code 369. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Fiat touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Fiat, Gmc, Nissan · Models: Fiat 500, Fiat Abarth, Gmc Vectra, Nissan Frontier, Nissan NV, Nissan NV350, Nissan NV400, Nissan Pickup, Nissan Sentra, Nissan Sylphy · Years: 1984, 1986, 1997, 2002-2024 Also matches color codes: 61Q, 369B Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.