Automotive Touch Up Paint Fiat Bianco Corfu 224F 2oz
- Mfr # TUS-2oz-FIA-182
- Zoro # G023992037
product price:
$
21.99
/ea
Key Features
Resin Type
Polyurethane
Container Size
2 oz
Finish
Gloss
Container Type
Bottle
Color
Fiat Bianco Corfu 224F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-2oz-FIA-182
- Zoro #
- G023992037
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 oz
Details
- Resin Type
- Polyurethane
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Container Type
- Bottle
- Color
- Fiat Bianco Corfu 224F
Description
Fiat Bianco Corfu (182) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Fiat's flawless finish with Kolor Match touch up paint in Bianco Corfu, precision-mixed to color code 182. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Fiat touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Fiat, Lexus, Mercedes-Benz, Toyota · Models: Lexus GS300, Lexus GS350, Lexus Gs F, Lexus SC300, Lexus SC400, Mercedes-Benz CL Class, Mercedes-Benz S Class, Mercedes-Benz S/CL Class, Mercedes-Benz SLK Class, Toyota Camry, Toyota Celica, Toyota Corolla, Toyota Supra · Years: 1978-2008, 2011 Also matches color codes: 224F Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.