Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Fiat Blu 45 Pen
- Mfr # TUS-Marker-FIA-45
- Zoro # G023997704
product price:
$
17.99
/ea
Key Features
Container Size
0.40 oz
Finish
Gloss
Resin Type
Polyurethane
Container Type
Pen
Color
Fiat Blu 45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-FIA-45
- Zoro #
- G023997704
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
- Container Type
- Pen
- Color
- Fiat Blu 45
Dimensions
- Container Size
- 0.40 oz
Description
Fiat Blu (45) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Fiat's flawless finish with Kolor Match touch up paint in Blu, precision-mixed to color code 45. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Fiat touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Daihatsu, Fiat, Ford, Gmc, Hummer, Lamborghini, Lexus, Lincoln, Oldsmobile, Pontiac, Subaru, Toyota · Models: Buick Century, Buick Rainier, Buick Regal, Buick Riviera, Buick Skylark, Cadillac Eldorado, Cadillac Escalade, Cadillac Escalade EXT, Chevrolet Avalanche, Chevrolet Blazer, Chevrolet Kodiak, Chevrolet Med Duty/T-Ser, Chevrolet S Class, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, Daihatsu Fourtrack, Daihatsu Fourtrak, Ford Escort, Ford Fiesta, Ford Galaxy, Ford Granada, Ford Laser, Ford Scorpio, GMC Canyon, GMC Denali, GMC Envoy, GMC Jimmy, GMC Medium Duty, GMC Savana, GMC Sierra, GMC Sonoma, GMC Topkick, GMC Yukon, Gmc Canyon, Gmc Colorado, Gmc EV1, Gmc Intrigue, Gmc Jimmy, Gmc Kodiak, Gmc Medium Duty / T-Series, Gmc Rainier, Gmc Sonoma, Gmc Topkick, Hummer H2, Lamborghini Aventador, Lamborghini Murcielago, Lexus ES350, Lexus GS300, Lexus GS350, Lexus LX450, Oldsmobile Achieva, Oldsmobile Alero, Oldsmobile Bravada, Oldsmobile Intrigue, Pontiac Firebird, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Sunfire, Pontiac Trans Sport, Subaru Justy, Toyota 4Runner, Toyota Land Cruiser, Toyota Tacoma, Toyota Truck · Years: 1970, 1972, 1974-2014 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.