Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Fiat Blue Edf 67 Quart
- Mfr # TUS-Quart-FIA-67
- Zoro # G023984322
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Fiat Blue Edf 67
Color Family
Blue
Container Size
32 oz
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-FIA-67
- Zoro #
- G023984322
- UPC #
- -
- Country of Origin
- United States
- Color
- Fiat Blue Edf 67
- Item
- Automotive Touch Up Paint
- Color Family
- Blue
- Finish
- Gloss
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 32 oz
Description
Fiat Blue Edf (67) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Fiat's flawless finish with Kolor Match touch up paint in Blue Edf, precision-mixed to color code 67. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Fiat touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Daewoo, Fiat, Ford, Gmc, Hummer, Isuzu, Lincoln, Oldsmobile, Pontiac, Saab, Saturn, Subaru, Suzuki, Toyota, Volvo · Models: Buick Century, Buick Enclave, Buick Estate Wagon, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Rainier, Buick Regal, Buick Rendezvous, Buick Roadmaster Wagon, Buick Skylark, Buick Terraza, Cadillac ATS, Cadillac Ats, Cadillac CT6, Cadillac CTS, Cadillac Cts, Cadillac DTS, Cadillac Deville, Cadillac Dts, Cadillac Escalade, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac Sls Class, Cadillac Srx, Cadillac Sts, Cadillac XLR, Cadillac XTS, Cadillac Xlr, Cadillac Xts, Chevrolet Avalanche, Chevrolet Aveo, Chevrolet Blazer, Chevrolet Camaro, Chevrolet Caprice Sedan, Chevrolet Caprice Wagon, Chevrolet Captiva, Chevrolet Cavalier, Chevrolet Classic, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Equinox, Chevrolet Express, Chevrolet HHR, Chevrolet Impala, Chevrolet Kodiak, Chevrolet Lumina Van, Chevrolet Malibu, Chevrolet Malibu Maxx, Chevrolet Monte Carlo, Chevrolet S10 Pickup, Chevrolet SSR, Chevrolet Silverado, Chevrolet Tahoe, Chevrolet Trailblazer, Chevrolet Uplander, Chevrolet Venture, Ford Cargo/(Med.), Ford Econoline, Ford Escape, Ford Escort, Ford F150, Ford F450, Ford F550, Ford Focus, Ford Galaxy, Ford Heavy Truck, Ford Transit, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Jimmy, GMC Savana, GMC Yukon, Gmc Acadia, Gmc Lav, Gmc Outlook, Gmc Rainier, Gmc Relay, Gmc Silhouette, Gmc Sky, Gmc Sts, Gmc Terraza, Hummer H2, Hummer H3, Isuzu Ascender, Oldsmobile Bravada, Oldsmobile Calais, Oldsmobile Cutlass Ciera, Oldsmobile Silhouette, Oldsmobile Wagon, Pontiac 6000, Pontiac Aztek, Pontiac Bonneville, Pontiac Firebird, Pontiac G3, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Montana SV6, Pontiac Pursuit, Pontiac Solstice, Pontiac Sunbird, Pontiac Sunfire, Pontiac Torrent, Pontiac Vibe, Pontiac Wave, Saab 9-7X, Saturn Aura, Saturn L-Series, Saturn Outlook, Saturn Relay, Saturn Sky, Saturn Vue, Suzuki XL-7 · Years: 1964-1965, 1970-1972, 1978, 1980-1984, 1986-2021 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.