Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Fiat Bordeaux Sansovino Pearl 136B Aerosol
- Mfr # TUS-Can-FIA-136B
- Zoro # G023986517
product price:ย
$
30.99
/ea
Key Features
Resin Type
Polyurethane
Finish
Gloss
Container Type
Aerosol Can
Color
Fiat Bordeaux Sansovino Pearl 136B
Color Family
Maroon
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-FIA-136B
- Zoro #
- G023986517
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Finish
- Gloss
- Container Type
- Aerosol Can
- Color
- Fiat Bordeaux Sansovino Pearl 136B
- Color Family
- Maroon
Dimensions
- Container Size
- 11 oz
Description
Fiat Bordeaux Sansovino Pearl (136B) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Fiat's flawless finish with Kolor Match touch up paint in Bordeaux Sansovino Pearl, precision-mixed to color code 136B. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Fiat touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Fiat ยท Years: 2006-2012 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.