Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Fiat Bright White AY110GW7 2oz
- Mfr # TUS-2oz-FIA-GW7
- Zoro # G023989198
product price:
$
21.99
/ea
Key Features
Color Family
White
Finish
Gloss
Resin Type
Polyurethane
Color
Fiat Bright White AY110GW7
Container Size
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-FIA-GW7
- Zoro #
- G023989198
- UPC #
- -
- Country of Origin
- United States
- Color Family
- White
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color
- Fiat Bright White AY110GW7
- Item
- Automotive Touch Up Paint
- Container Type
- Bottle
Dimensions
- Container Size
- 2 oz
Description
Fiat Bright White (GW7) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Fiat's flawless finish with Kolor Match touch up paint in Bright White, precision-mixed to color code GW7. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Fiat touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chevrolet, Chrysler, Dodge, Eagle, Fiat, Jeep, Mitsubishi · Models: Chevrolet Spark, Chrysler 200, Chrysler 300, Chrysler 5TH Avenue, Chrysler 5th Avenue, Chrysler Cirrus, Chrysler Concorde, Chrysler Imperial, Chrysler LHS, Chrysler LeBaron Coupe, Chrysler LeBaron Sedan, Chrysler Lebaron Coupe, Chrysler Lebaron Sedan, Chrysler Lhs, Chrysler New Yorker, Chrysler Pacifica, Chrysler Sebring Convertible, Chrysler Sebring Sedan, Chrysler Voyager, Dodge Avenger, Dodge Caliber, Dodge Caravan, Dodge Challenger, Dodge Charger, Dodge Dakota, Dodge Dart, Dodge Daytona, Dodge Durango, Dodge Dynasty, Dodge Fleet, Dodge Full Pickup, Dodge Grand Caravan, Dodge Hornet, Dodge Intrepid, Dodge Journey, Dodge Monaco, Dodge Neon, Dodge New Ram Truck, Dodge Nitro, Dodge ProMaster, Dodge ProMaster City, Dodge Promaster, Dodge Promaster City, Dodge Pursuit, Dodge Ram Pickup, Dodge Ram Truck, Dodge Shadow, Dodge Spirit, Dodge Stratus Sedan, Dodge T300, Dodge Truck, Dodge Viper, Eagle Talon, Eagle Vision, Jeep Cherokee, Jeep Comanche, Jeep Compass, Jeep Gladiator, Jeep Grand Cherokee, Jeep Grand Commander, Jeep Grand Wagoneer, Jeep Liberty, Jeep Patriot, Jeep Recon, Jeep Renegade, Jeep Wagoneer, Jeep Wrangler, Mitsubishi Eclipse, Mitsubishi Galant, Mitsubishi Mirage, Mitsubishi Raider · Years: 1988-2025 Also matches color codes: PW7, AY110GW7 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.