Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Fiat Brilliant Black Crystal Pearl 848B Pen
- Mfr # TUS-Marker-FIA-AXR
- Zoro # G023979434
product price:
$
17.99
/ea
Key Features
Resin Type
Polyurethane
Color Family
Black
Color
Fiat Brilliant Black Crystal Pearl 848B
Finish
Gloss
Container Type
Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-FIA-AXR
- Zoro #
- G023979434
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Color Family
- Black
- Item
- Automotive Touch Up Paint
- Color
- Fiat Brilliant Black Crystal Pearl 848B
- Finish
- Gloss
- Container Type
- Pen
Dimensions
- Container Size
- 0.40 oz
Description
Fiat Brilliant Black Crystal Pearl (AXR) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Fiat's flawless finish with Kolor Match touch up paint in Brilliant Black Crystal Pearl, precision-mixed to color code AXR. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Fiat touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Dodge, Fiat, Jeep, Volkswagen · Models: Chrysler 200, Chrysler 300, Chrysler 300C, Chrysler 300M, Chrysler Concorde, Chrysler Crossfire, Chrysler Grand Voyager, Chrysler PT Cruiser, Chrysler Pacifica, Chrysler Sebring Convertible, Chrysler Sebring Sedan, Chrysler Voyager, Dodge Avenger, Dodge Caliber, Dodge Caravan, Dodge Challenger, Dodge Charger, Dodge Dakota, Dodge Durango, Dodge Fleet, Dodge Grand Caravan, Dodge Intrepid, Dodge Journey, Dodge Magnum, Dodge Neon, Dodge Nitro, Dodge ProMaster, Dodge Promaster, Dodge Ram, Dodge Ram Pickup, Dodge Ram Truck, Dodge Stratus Sedan, Fiat 500, Jeep Cherokee, Jeep Commander, Jeep Compass, Jeep Grand Cherokee, Jeep Grand Commander, Jeep Liberty, Jeep Meridian, Jeep Patriot, Jeep Renegade, Jeep Wrangler, Volkswagen Routan · Years: 2002-2025 Also matches color codes: PXR, 848B Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.