Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Fiat Ceramic Gray Metallic 902C Pint
- Mfr # TUS-Pint-FIA-47A
- Zoro # G723991927
product price:
$
84.99
/ea
Key Features
Color Family
Gray
Finish
Gloss
Resin Type
Polyurethane
Container Size
16 oz
Color
Fiat Ceramic Gray Metallic 902C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-FIA-47A
- Zoro #
- G723991927
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Gray
- Finish
- Gloss
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Fiat Ceramic Gray Metallic 902C
Dimensions
- Container Size
- 16 oz
Description
Fiat Ceramic Gray Metallic (47A) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Fiat's flawless finish with Kolor Match touch up paint in Ceramic Gray Metallic, precision-mixed to color code 47A. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Fiat touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Fiat, Mazda, Subaru, Toyota · Models: Fiat 124 Spider, Mazda CX-3, Mazda CX-30, Mazda CX-4, Mazda MAZDA2 Hybrid, Mazda MX-30, Mazda MX5 Miata, Mazda Mazda2, Mazda Mazda3, Mazda Miata, Subaru Forester, Subaru Impreza, Subaru Outback, Toyota Yaris · Years: 1994-2002, 2015-2025 Also matches color codes: 902, PAQ, TAQ, 902C Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.