Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Fiat Giallo Pontestrade 207E Aerosol
- Mfr # TUS-Can-FIA-207
- Zoro # G423988456
product price:
$
30.99
/ea
Key Features
Resin Type
Polyurethane
Container Size
11 oz
Finish
Gloss
Container Type
Aerosol Can
Color
Fiat Giallo Pontestrade 207E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-FIA-207
- Zoro #
- G423988456
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Finish
- Gloss
- Container Type
- Aerosol Can
- Color
- Fiat Giallo Pontestrade 207E
- Item
- Automotive Touch Up Paint
Description
Fiat Giallo Pontestrade (207) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Fiat's flawless finish with Kolor Match touch up paint in Giallo Pontestrade, precision-mixed to color code 207. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Fiat touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Fiat, Ford, Mercedes-Benz, Toyota, Volvo · Models: Ford Aerostar, Ford Bronco I, Ford Cargo/(Med.), Ford Cougar, Ford E-Series, Ford Econoline, Ford Escort, Ford Expedition, Ford F-Series, Ford F650, Ford F750, Ford Heavy Truck, Ford Light Truck, Ford Police Car, Ford Probe, Ford Ranger, Ford Shelby GT500, Ford Taurus, Ford Tempo, Ford Windstar, Mercedes-Benz Sprinter, Toyota 4Runner, Toyota Avalon, Toyota C-HR, Toyota Camry, Toyota Camry Hybrid, Toyota Celica, Toyota Corolla, Toyota Crown, Toyota FJ Cruiser, Toyota Fj Cruiser, Toyota Highlander, Toyota Highlander Hybrid, Toyota Land Cruiser, Toyota MR2 Spyder, Toyota Mirai, Toyota Prius, Toyota RAV4, Toyota Sequoia, Toyota Sienna, Toyota Solara, Toyota Supra, Toyota Tacoma, Toyota Truck, Toyota Tundra, Toyota Venza, Toyota Yaris · Years: 1972-1974, 1983-2023 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.