Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Fiat Giallo Poste Danimarca 61 Pen
- Mfr # TUS-Marker-FIA-61
- Zoro # G023978505
product price:
$
17.99
/ea
Key Features
Resin Type
Polyurethane
Container Type
Pen
Color
Fiat Giallo Poste Danimarca 61
Finish
Gloss
Container Size
0.40 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-FIA-61
- Zoro #
- G023978505
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Container Type
- Pen
- Color
- Fiat Giallo Poste Danimarca 61
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Dimensions
- Container Size
- 0.40 oz
Description
Fiat Giallo Poste Danimarca (61) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Fiat's flawless finish with Kolor Match touch up paint in Giallo Poste Danimarca, precision-mixed to color code 61. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Fiat touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Fiat, Ford, Gmc, Isuzu, Oldsmobile, Pontiac, Porsche, Saturn, Toyota · Models: Buick Electra, Buick Lacrosse, Buick Lesabre, Buick Park Avenue, Buick Riviera, Cadillac CTS, Cadillac SRX, Cadillac STS, Cadillac Seville, Chevrolet Astro, Chevrolet Blazer, Chevrolet Full Pickup, Chevrolet Full Size Van, Chevrolet Kodiak, Chevrolet Med Duty/T-Ser, Chevrolet Medium Duty, Chevrolet S10, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, Ford Escort, Ford Ranger, Ford Sierra, GMC Cab/Chassis, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Safari, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Topkick, GMC Yukon, Gmc Colorado, Isuzu I-290, Isuzu I-370, Oldsmobile 98 Regency, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Eighty-Eight, Oldsmobile Toronado, Pontiac Bonneville, Saturn Vue, Toyota Avalon, Toyota Camry · Years: 1969-1977, 1979-1982, 1985-2018 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.