Automotive Touch Up Paint Fiat Grigio Satellite Metallic 49 Pint
- Mfr # TUS-Pint-FIA-49
- Zoro # G023979526
product price:
$
84.99
/ea
Key Features
Finish
Gloss
Resin Type
Polyurethane
Container Size
16 oz
Color
Fiat Grigio Satellite Metallic 49
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Pint-FIA-49
- Zoro #
- G023979526
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color
- Fiat Grigio Satellite Metallic 49
- Item
- Automotive Touch Up Paint
Description
Fiat Grigio Satellite Metallic (49) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Fiat's flawless finish with Kolor Match touch up paint in Grigio Satellite Metallic, precision-mixed to color code 49. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Fiat touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Fiat, Ford, Gmc, Hummer, Isuzu, Lamborghini, Maybach, Mercedes-Benz, Mercury, Oldsmobile, Pontiac, Saturn, Toyota · Models: Buick Century, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Rainier, Buick Regal, Buick Rendezvous, Buick Roadmaster, Buick Skylark, Buick Terraza, Cadillac Allante, Cadillac Fleetwood, Chevrolet Caprice, Chevrolet Cavalier, Chevrolet Corvette, Chevrolet Full Pickup, Chevrolet Impala, Chevrolet Lumina Sedan, Chevrolet Malibu, Chevrolet Monte Carlo, Chevrolet Trailblazer, Chevrolet Uplander, Chevrolet Venture, Ford Galaxy, GMC Envoy, GMC Safari, Gmc Rainier, Gmc Relay, Gmc Silhouette, Gmc Terraza, Hummer H2, Hummer H3, Isuzu Ascender, Lamborghini Diablo, Lamborghini Murcielago, Mercedes-Benz Amg, Mercedes-Benz Amg Gt, Mercedes-Benz Amg Gt S, Mercedes-Benz C Class, Mercedes-Benz CLS Class, Mercedes-Benz E Class, Mercedes-Benz Maybach, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Mercedes-Benz Slc Class, Mercedes-Benz Slk Class, Oldsmobile Achieva, Oldsmobile Cutlass, Oldsmobile Cutlass Ciera, Oldsmobile Cutlass Supreme, Oldsmobile Intrigue, Oldsmobile Silhouette, Pontiac Bonneville, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Montana SV6, Pontiac Sunfire, Pontiac Trans Sport, Saturn Relay, Saturn SL1, Toyota RAV4 · Years: 1971-1973, 1975-1976, 1978-1979, 1981-1983, 1985-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.