Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Fiat Nero Luxor 601 Pint
- Mfr # TUS-Pint-FIA-601
- Zoro # G023983134
product price:
$
84.99
/ea
Key Features
Color
Fiat Nero Luxor 601
Finish
Gloss
Resin Type
Polyurethane
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-FIA-601
- Zoro #
- G023983134
- UPC #
- -
- Country of Origin
- United States
- Color
- Fiat Nero Luxor 601
- Finish
- Gloss
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 16 oz
Description
Fiat Nero Luxor (601) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Fiat's flawless finish with Kolor Match touch up paint in Nero Luxor, precision-mixed to color code 601. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Fiat touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Dodge, Ferrari, Fiat, Ford, Isuzu, Jeep, Land Rover, Mercedes-Benz, Toyota, Volvo, Yugo · Models: Alfa Romeo 145, Alfa Romeo 146, Alfa Romeo 155, Alfa Romeo 156, Alfa Romeo 159, Alfa Romeo 164, Alfa Romeo 166, Alfa Romeo 33, Alfa Romeo 4C, Alfa Romeo 8C, Alfa Romeo Brera, Alfa Romeo Coupe, Alfa Romeo Crosswagon, Alfa Romeo GT, Alfa Romeo Giulia, Alfa Romeo Giulietta, Alfa Romeo Gtv, Alfa Romeo Spider, Alfa Romeo Stelvio, Alfa Romeo Tonale, Dodge Hornet, Dodge ProMaster, Dodge Promaster, Fiat 500, Fiat 500L, Fiat 500X, Ford Courier, Ford Escort, Ford F-Series, Ford Fiesta, Jeep Avenger, Jeep Cherokee, Jeep Comanche, Jeep Commander, Jeep Compass, Jeep Gladiator, Jeep Grand Cherokee, Jeep Grand Wagoneer, Jeep Liberty, Jeep Patriot, Jeep Renegade, Jeep Wagoneer, Jeep Wrangler, Land Rover Defender, Land Rover Discovery, Land Rover Freelander, Land Rover Range Rover, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLC Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz Cl Class, Mercedes-Benz Clc Class, Mercedes-Benz Clk Class, Mercedes-Benz Cls Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz GL Class, Mercedes-Benz GLK Class, Mercedes-Benz Gl Class, Mercedes-Benz Glk Class, Mercedes-Benz M Class, Mercedes-Benz R Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Mercedes-Benz Slk Class, Mercedes-Benz Slr Class, Volvo 744 / 745, Volvo 850, Volvo 940, Volvo 940 / 960, Volvo 960, Volvo C70, Volvo C70 Cabrio, Volvo S60, Volvo S70, Volvo V70 · Years: 1970-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.