Automotive Touch Up Paint Fiat New Bordeaux Pearl 218C Pint
- Mfr # TUS-Pint-FIA-218
- Zoro # G423990251
product price:
$
84.99
/ea
Key Features
Container Size
16 oz
Color Family
Maroon
Finish
Gloss
Color
Fiat New Bordeaux Pearl 218C
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Pint-FIA-218
- Zoro #
- G423990251
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Color Family
- Maroon
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Color
- Fiat New Bordeaux Pearl 218C
- Resin Type
- Polyurethane
Description
Fiat New Bordeaux Pearl (218) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Fiat's flawless finish with Kolor Match touch up paint in New Bordeaux Pearl, precision-mixed to color code 218. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Fiat touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Daihatsu, Datsun, Fiat, Mercedes-Benz, Nissan, Porsche, Subaru, Suzuki, Toyota, Volvo · Models: BMW 1-Series, BMW 3-Series, BMW 5-Series, BMW 6-SERIES, BMW 6-Series, BMW 7-Series, BMW 8-SERIES, BMW 8-Series, BMW M5, BMW M6, BMW X3, BMW X5, BMW Z-Series, Daihatsu Mebius, Nissan 200SX, Nissan 300ZX, Nissan Maxima, Suzuki Across, Toyota 4Runner, Toyota Avalon, Toyota C-HR, Toyota Camry, Toyota Corolla, Toyota Grand Highlander, Toyota Highlander, Toyota Land Cruiser, Toyota Prius, Toyota RAV4, Toyota Sequoia, Toyota Sienna, Toyota Tacoma, Toyota Tundra, Toyota Venza, Toyota Yaris · Years: 1955-2004, 2007-2008, 2011-2025 Also matches color codes: 218C Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.