Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Fiat Rosso Tiziano 199A Pen
- Mfr # TUS-Marker-FIA-199
- Zoro # G023986203
product price:
$
17.99
/ea
Key Features
Finish
Gloss
Container Type
Pen
Color
Fiat Rosso Tiziano 199A
Container Size
0.40 oz
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-FIA-199
- Zoro #
- G023986203
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Container Type
- Pen
- Color
- Fiat Rosso Tiziano 199A
- Resin Type
- Polyurethane
- Color Family
- Red
Dimensions
- Container Size
- 0.40 oz
Description
Fiat Rosso Tiziano (199) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Fiat's flawless finish with Kolor Match touch up paint in Rosso Tiziano, precision-mixed to color code 199. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Fiat touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Fiat, Lexus, Mercedes-Benz, Toyota · Models: Fiat 500, Lexus ES300, Lexus GS300, Lexus GS400, Lexus LS400, Lexus SC300, Lexus SC400, Mercedes-Benz C Class, Mercedes-Benz E Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz Sprinter, Toyota 4Runner, Toyota Celica, Toyota Corolla, Toyota Crown, Toyota RAV4, Toyota Supra, Toyota Yaris · Years: 1982-2015, 2018, 2020-2023 Also matches color codes: 199A Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.