Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Fiat Shark Gray Metallic 522B Aerosol
- Mfr # TUS-Can-FIA-522
- Zoro # G523985874
product price:
$
30.99
/ea
Key Features
Color Family
Gray
Container Size
11 oz
Container Type
Aerosol Can
Resin Type
Polyurethane
Color
Fiat Shark Gray Metallic 522B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-FIA-522
- Zoro #
- G523985874
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Gray
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color
- Fiat Shark Gray Metallic 522B
- Finish
- Gloss
Dimensions
- Container Size
- 11 oz
Description
Fiat Shark Gray Metallic (522) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Fiat's flawless finish with Kolor Match touch up paint in Shark Gray Metallic, precision-mixed to color code 522. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Fiat touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Ferrari, Fiat, Ford, Gmc, Toyota · Models: Buick Century, Cadillac Escalade, Ferrari 296, Ferrari 458 Italia, Ferrari 488 Pista, Ferrari 599, Ferrari 812 Gts, Ferrari 812 Superfast, Ferrari California, Ferrari F12 Berlinetta, Ferrari F8 Spider, Ferrari FF, Ferrari GTC4LUSSO, Ferrari Portofino, Ferrari Purosangue, Ferrari Roma, Ferrari SF90, Fiat 500, Ford Escort, Ford Focus, Ford Puma, Ford Tourneo, Ford Transit · Years: 1962-1966, 1970, 1973-1975, 1993-2006, 2009-2024 Also matches color codes: 522B Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.