Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Fiat Smoke Gray Metallic 899 Pint
- Mfr # TUS-Pint-FIA-899
- Zoro # G123990230
product price:
$
84.99
/ea
Key Features
Color
Fiat Smoke Gray Metallic 899
Finish
Gloss
Container Size
16 oz
Color Family
Gray
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-FIA-899
- Zoro #
- G123990230
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color
- Fiat Smoke Gray Metallic 899
- Finish
- Gloss
- Color Family
- Gray
- Resin Type
- Polyurethane
Description
Fiat Smoke Gray Metallic (899) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Fiat's flawless finish with Kolor Match touch up paint in Smoke Gray Metallic, precision-mixed to color code 899. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Fiat touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Fiat, Mini, Toyota · Models: Mini Cabrio, Mini Clubman, Mini Cooper, Mini Cooper Clubman, Mini Cooper Countryman, Mini Cooper S, Mini Cooper S Clubman, Mini Cooper S Countryman, Mini Countryman, Mini John Coop Works · Years: 1979-1984, 2001-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.