Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Toyota Graphitschwarz Metallic 223 Aerosol
- Mfr # TUS-Can-TOY-223
- Zoro # G224066315
product price:Â
$
30.99
/ea
Key Features
Finish
Gloss
Container Size
11 oz
Color
Toyota Graphitschwarz Metallic 223
Color Family
Other
Container Type
Aerosol Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-TOY-223
- Zoro #
- G224066315
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color
- Toyota Graphitschwarz Metallic 223
- Color Family
- Other
- Container Type
- Aerosol Can
- Resin Type
- Polyurethane
Description
Toyota Graphitschwarz Metallic (223) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Toyota's flawless finish with Kolor Match touch up paint in Graphitschwarz Metallic, precision-mixed to color code 223. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Toyota touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Lexus, Mercedes-Benz, Saab, Toyota. Models: Lexus CT, Lexus CT200h, Lexus ES, Lexus GS, Lexus GS350, Lexus GS450h, Lexus GX, Lexus Gs F, Lexus IS, Lexus IS500, Lexus LC, Lexus LM, Lexus LS, Lexus LX, Lexus NX, Lexus RC, Lexus RC F, Lexus RC350, Lexus RX, Lexus RZ, Lexus TX, Lexus UX, Mercedes-Benz Truck. Years: 1990-1992, 2010-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.