Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Toyota Lavender 939 Aerosol
Mfr # TUS-Can-TOY-939
Zoro # G524068750
product price:Â
$
30.99
/ea
Key Features
Container Size
11 oz
Finish
Gloss
Color
Toyota Lavender 939
Resin Type
Polyurethane
Container Type
Aerosol Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-TOY-939
- Zoro #
- G524068750
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color
- Toyota Lavender 939
- Resin Type
- Polyurethane
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Color Family
- Purple
Description
Toyota Lavender (939) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Toyota's flawless finish with Kolor Match touch up paint in Lavender, precision-mixed to color code 939. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Toyota touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Datsun, Jaguar, Land Rover, Mercedes-Benz, Nissan, Toyota. Models: Jaguar F Type, Land Rover Range Rover, Land Rover Range Rover Sport, Mercedes-Benz A Class. Years: 1970-1972, 1997-2020 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.