Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Toyota Light Gray Metallic UCAA0 Pint
- Mfr # TUS-Pint-TOY-UAA0
- Zoro # G924062532
product price:Â
$
84.99
/ea
Key Features
Container Size
16 oz
Color Family
Gray
Color
Toyota Light Gray Metallic UCAA0
Resin Type
Polyurethane
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-TOY-UAA0
- Zoro #
- G924062532
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Gray
- Color
- Toyota Light Gray Metallic UCAA0
- Resin Type
- Polyurethane
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Description
Toyota Light Gray Metallic (UAA0) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Toyota's flawless finish with Kolor Match touch up paint in Light Gray Metallic, precision-mixed to color code UAA0. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Toyota touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Toyota. Models: Toyota Land Cruiser. Years: 1995-2001, 2005 Also matches color codes: UCAA0 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.