Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Toyota Medium Red Pearl 3J9 Pint
- Mfr # TUS-Pint-TOY-3J9
- Zoro # G924062402
product price:Â
$
84.99
/ea
Key Features
Color
Toyota Medium Red Pearl 3J9
Resin Type
Polyurethane
Container Size
16 oz
Color Family
Red
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-TOY-3J9
- Zoro #
- G924062402
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color
- Toyota Medium Red Pearl 3J9
- Resin Type
- Polyurethane
- Color Family
- Red
- Finish
- Gloss
Description
Toyota Medium Red Pearl (3J9) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Toyota's flawless finish with Kolor Match touch up paint in Medium Red Pearl, precision-mixed to color code 3J9. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Toyota touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Toyota. Models: Toyota Camry. Years: 1991-1992 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.