Automotive Touch Up Paint Toyota Millenium Silver Metallic 1C0 Pint
- Mfr # TUS-Pint-TOY-1C0
- Zoro # G024071168
product price:Â
$
84.99
/ea
Key Features
Resin Type
Polyurethane
Color
Toyota Millenium Silver Metallic 1C0
Color Family
Silver
Finish
Gloss
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Pint-TOY-1C0
- Zoro #
- G024071168
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color
- Toyota Millenium Silver Metallic 1C0
- Color Family
- Silver
- Finish
- Gloss
Description
Toyota Millenium Silver Metallic (1C0) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Toyota's flawless finish with Kolor Match touch up paint in Millenium Silver Metallic, precision-mixed to color code 1C0. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Toyota touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Daihatsu, Lexus, Scion, Toyota. Models: Lexus ES300, Lexus ES350, Lexus GS300, Lexus GS350, Lexus GS400, Lexus GS430, Lexus IS Sport Cross, Lexus IS-F, Lexus IS250, Lexus IS300, Lexus Is Sport Cross, Lexus LS400, Lexus LS430, Lexus LS460, Lexus LX470, Lexus RX300, Lexus RX330, Lexus RX350, Lexus RX400h Hybrid, Lexus SC300, Lexus SC400, Lexus SC430, Toyota 4Runner, Toyota Corolla, Toyota Crown, Toyota Highlander, Toyota Highlander Hybrid, Toyota Land Cruiser, Toyota Prius, Toyota RAV4, Toyota Tercel. Years: 1997-2015, 2018, 2020 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.