Automotive Touch Up Paint Toyota Noir Onyx Metallic 217 2oz
- Mfr # TUS-2oz-TOY-217
- Zoro # G024064689
product price:Â
$
21.99
/ea
Key Features
Container Type
Bottle
Color Family
Black
Finish
Gloss
Resin Type
Polyurethane
Container Size
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-TOY-217
- Zoro #
- G024064689
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Bottle
- Color Family
- Black
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color
- Toyota Noir Onyx Metallic 217
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 2 oz
Description
Toyota Noir Onyx Metallic (217) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Toyota's flawless finish with Kolor Match touch up paint in Noir Onyx Metallic, precision-mixed to color code 217. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Toyota touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Dodge, Ford, Lexus, Maserati, Subaru, Toyota. Models: Alfa Romeo 4C, Alfa Romeo Giulia, Alfa Romeo Stelvio, Alfa Romeo Tonale, Dodge Hornet, Lexus CT200H, Lexus CT200h, Lexus ES350, Lexus GS350, Lexus GS450h, Lexus GX460, Lexus IS250, Lexus IS350, Lexus LFA, Lexus LS460, Lexus LS600h, Lexus LX570, Lexus Lfa, Lexus NX200T, Lexus NX200t, Lexus NX300H, Lexus NX300h, Lexus RC F, Lexus RC350, Lexus RX270, Lexus RX350, Lexus RX450H, Lexus RX450h, Lexus Rc F, Maserati Gran Turismo, Maserati Grecale, Subaru Impreza, Subaru Justy, Subaru Legacy, Subaru MV, Toyota Camry. Years: 1970-1977, 1995, 2010-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.