Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Toyota Red Crystal Shine Mica 3R1 Pint
- Mfr # TUS-Pint-TOY-3R1
- Zoro # G224065240
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Container Size
16 oz
Resin Type
Polyurethane
Color
Toyota Red Crystal Shine Mica 3R1
Color Family
Red
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Pint-TOY-3R1
- Zoro #
- G224065240
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Resin Type
- Polyurethane
- Color
- Toyota Red Crystal Shine Mica 3R1
- Item
- Automotive Touch Up Paint
- Color Family
- Red
- Finish
- Gloss
Description
Toyota Red Crystal Shine Mica (3R1) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Toyota's flawless finish with Kolor Match touch up paint in Red Crystal Shine Mica, precision-mixed to color code 3R1. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Toyota touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Lexus, Toyota. Models: Lexus CT, Lexus CT200H, Lexus ES, Lexus ES300h, Lexus ES350, Lexus GS, Lexus GS300, Lexus GS350, Lexus GS430, Lexus GS450h, Lexus GS460, Lexus Gs F, Lexus HS, Lexus HS250H, Lexus IS, Lexus IS Sport Cross, Lexus IS-F, Lexus IS250, Lexus IS250C, Lexus IS350, Lexus IS350C, Lexus LS, Lexus LS460, Lexus LS600h, Lexus NX, Lexus NX200t, Lexus NX300h, Lexus RX, Lexus RX350, Lexus RX400h Hybrid, Lexus RX450H, Lexus SC, Lexus SC430, Lexus TX, Toyota Prius. Years: 2005-2025 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.