Shop KOLOR KOALITION

Automotive Touch Up Paint Toyota Renaissance Red 3L2 2oz

  • Mfr # TUS-2oz-TOY-3L2
  • Zoro # G524069696

product price: 
$
21.99
/ea

Key Features

Finish
Gloss
Resin Type
Polyurethane
Color
Toyota Renaissance Red 3L2
Container Type
Bottle
Container Size
2 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TUS-2oz-TOY-3L2
Zoro #
G524069696
UPC #
-
Country of Origin
United States
Finish
Gloss
Item
Automotive Touch Up Paint
Resin Type
Polyurethane
Color
Toyota Renaissance Red 3L2
Container Type
Bottle
Color Family
Red

Description

Toyota Renaissance Red (3L2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Toyota's flawless finish with Kolor Match touch up paint in Renaissance Red, precision-mixed to color code 3L2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Toyota touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Lexus, Toyota. Models: Lexus SC300, Lexus SC400, Toyota Celica, Toyota Supra. Years: 1994-2000 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.

Ratings & reviews