Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Triumph Blazing Orange Pearl 160 Pen
- Mfr # TUS-Marker-TRI-EG
- Zoro # G824065602
product price:Â
$
17.99
/ea
Key Features
Color Family
Orange
Color
Triumph Blazing Orange Pearl 160
Finish
Gloss
Container Size
0.40 oz
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Marker-TRI-EG
- Zoro #
- G824065602
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 0.40 oz
Details
- Color Family
- Orange
- Item
- Automotive Touch Up Paint
- Color
- Triumph Blazing Orange Pearl 160
- Finish
- Gloss
- Resin Type
- Polyurethane
Description
Triumph Blazing Orange Pearl (EG) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Triumph's flawless finish with Kolor Match touch up paint in Blazing Orange Pearl, precision-mixed to color code EG. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Triumph touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Ford, Hyundai, Lincoln, Mazda, Mercury, Mitsubishi, Nissan, Triumph. Models: Ford Aerostar, Ford Bronco, Ford Bronco I, Ford Cargo/(Med.), Ford Contour, Ford Courier, Ford Crown Victoria, Ford Econoline, Ford Escort, Ford Explorer, Ford F150, Ford F650, Ford F750, Ford Fairlane, Ford Falcon, Ford Fiesta, Ford Heavy Truck, Ford Light Truck, Ford Mustang, Ford Puma, Ford Ranger, Ford Taurus, Ford Tempo, Ford Territory, Ford Thunderbird, Hyundai Accent, Hyundai Sonata, Lincoln Continental, Lincoln Mark, Lincoln Mark VII, Lincoln Mark VIII, Lincoln Mark Vii, Lincoln Mark Viii, Mazda Truck, Mercury Cougar, Mercury Grand Marquis, Mercury Mountaineer, Mercury Mystique, Mercury Sable, Mercury Topaz, Mercury Tracer, Mercury Villager, Mitsubishi Challenger, Mitsubishi Colt, Mitsubishi Galant, Mitsubishi Lancer, Mitsubishi Outlander, Mitsubishi Shogun, Nissan Quest. Years: 1990-2014 Also matches color codes: 160 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.