Automotive Touch Up Paint Volkswagen Acapulcoblau Metallic LR5T Pen
- Mfr # TUS-Marker-VWG-2W
- Zoro # G524068439
product price:Â
$
17.99
/ea
Key Features
Color
Volkswagen Acapulcoblau Metallic LR5T
Finish
Gloss
Color Family
Other
Resin Type
Polyurethane
Container Size
0.40 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Marker-VWG-2W
- Zoro #
- G524068439
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 0.40 oz
Details
- Item
- Automotive Touch Up Paint
- Color
- Volkswagen Acapulcoblau Metallic LR5T
- Finish
- Gloss
- Color Family
- Other
- Resin Type
- Polyurethane
Description
Volkswagen Acapulcoblau Metallic (2W) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Acapulcoblau Metallic, precision-mixed to color code 2W. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Hyundai, Lincoln, Mazda, Volkswagen. Models: Audi A3, Audi A4, Audi A6, Audi A8, Audi Allroad, Audi Allroad Quattro, Audi S3, Audi S4, Audi S6, Audi S8, Hyundai Santa Fe, Hyundai Tucson, Lincoln Continental, Mazda 121, Volkswagen California, Volkswagen Lavida, Volkswagen Tiguan, Volkswagen Touareg. Years: 1979, 1984-1986, 1996-2020 Also matches color codes: R5T, 2W2W, LR5T Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.