Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volkswagen Alpine White L90E Pint
- Mfr # TUS-Pint-VWG-L90E
- Zoro # G924068206
product price:Â
$
84.99
/ea
Key Features
Finish
Gloss
Color Family
White
Resin Type
Polyurethane
Container Size
16 oz
Color
Volkswagen Alpine White L90E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-VWG-L90E
- Zoro #
- G924068206
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color Family
- White
- Resin Type
- Polyurethane
- Color
- Volkswagen Alpine White L90E
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 16 oz
Description
Volkswagen Alpine White (L90E) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Alpine White, precision-mixed to color code L90E. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Porsche, Volkswagen. Models: Audi 100, Audi 4000, Audi 5000, Audi 80, Audi A4, Audi A5, Audi Coupe GT, Audi Coupe Gt, Audi Quattro, Volkswagen Cabrio, Volkswagen Cabriolet, Volkswagen Corrado, Volkswagen Golf, Volkswagen Jetta, Volkswagen Passat, Volkswagen Polo, Volkswagen Vento. Years: 1975-2002 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.