Automotive Touch Up Paint Volkswagen Anthrazit Metallic L6T7 Quart
- Mfr # TUS-Quart-VWG-6T7
- Zoro # G924071275
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Finish
Gloss
Color Family
Other
Container Size
32 oz
Resin Type
Polyurethane
Color
Volkswagen Anthrazit Metallic L6T7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Quart-VWG-6T7
- Zoro #
- G924071275
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Color Family
- Other
- Resin Type
- Polyurethane
- Color
- Volkswagen Anthrazit Metallic L6T7
Description
Volkswagen Anthrazit Metallic (6T7) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Anthrazit Metallic, precision-mixed to color code 6T7. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Lexus, Toyota, Volkswagen. Models: Lexus GS, Lexus GS300, Lexus GS350, Lexus GS430, Lexus GS450H, Lexus GS450h, Lexus GX, Lexus GX470, Lexus LS, Lexus LS430, Lexus LX, Lexus LX470, Toyota Avalon, Toyota Camry, Toyota Highlander, Toyota Highlander Hybrid, Toyota Sienna, Toyota Venza. Years: 1991-1992, 2003-2016, 2019-2020 Also matches color codes: L6T7 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.