Shop KOLOR KOALITION

Automotive Touch Up Paint Volkswagen Beige LL1M 2oz

  • Mfr # TUS-2oz-VWG-LL1M
  • Zoro # G924067513

product price: 
$
21.99
/ea

Key Features

Color Family
Brown
Finish
Gloss
Container Type
Bottle
Container Size
2 oz
Resin Type
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TUS-2oz-VWG-LL1M
Zoro #
G924067513
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2 oz

Details

Color Family
Brown
Finish
Gloss
Container Type
Bottle
Item
Automotive Touch Up Paint
Resin Type
Polyurethane
Color
Volkswagen Beige LL1M

Description

Volkswagen Beige (LL1M) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Beige, precision-mixed to color code LL1M. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Volkswagen. Years: 1985 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.