Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volkswagen Blue Silver Metallic LB5S 2oz
- Mfr # TUS-2oz-VWG-5A
- Zoro # G924075976
product price:Â
$
21.99
/ea
Key Features
Container Size
2 oz
Container Type
Bottle
Color
Volkswagen Blue Silver Metallic LB5S
Finish
Gloss
Color Family
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-2oz-VWG-5A
- Zoro #
- G924075976
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 oz
Details
- Item
- Automotive Touch Up Paint
- Container Type
- Bottle
- Color
- Volkswagen Blue Silver Metallic LB5S
- Finish
- Gloss
- Color Family
- Silver
- Resin Type
- Polyurethane
Description
Volkswagen Blue Silver Metallic (5A) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Blue Silver Metallic, precision-mixed to color code 5A. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Ford, Lincoln, Mazda, Mercury, Volkswagen. Models: Ford Adrenalin, Ford Contour, Ford Crown Victoria, Ford Econoline, Ford Escort, Ford Excursion, Ford Expedition, Ford Explorer, Ford Explorer Sport Trac, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford Ranger, Ford Taurus, Ford Windstar, Mazda 626, Mazda MX6, Mazda RX7, Volkswagen California, Volkswagen Jetta, Volkswagen Lavida, Volkswagen Passat, Volkswagen Touareg. Years: 1971-1973, 1978, 1985-1990, 1999-2011, 2018-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material