Automotive Touch Up Paint Volkswagen Cedergruen LD6G Pen
- Mfr # TUS-Marker-VWG-T2
- Zoro # G024071595
product price:Â
$
17.99
/ea
Key Features
Resin Type
Polyurethane
Color
Volkswagen Cedergruen LD6G
Container Size
0.40 oz
Finish
Gloss
Color Family
Other
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Marker-VWG-T2
- Zoro #
- G024071595
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 0.40 oz
Details
- Resin Type
- Polyurethane
- Color
- Volkswagen Cedergruen LD6G
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color Family
- Other
Description
Volkswagen Cedergruen (T2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Cedergruen, precision-mixed to color code T2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Dodge, Ford, Lincoln, Mazda, Mercury, Plymouth, Volkswagen. Models: Audi A6, Audi A7, Audi A8, Audi Q5, Audi R8, Audi S7, Audi S8, Ford Adrenalin, Ford Aerostar, Ford Bronco I, Ford Cargo/(Med.), Ford Contour, Ford Cougar, Ford Courier, Ford Crown Victoria, Ford Econoline, Ford Edge, Ford Escape, Ford Escort, Ford Everest, Ford Excursion, Ford Explorer, Ford Explorer Sport Trac, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford F650, Ford F750, Ford Fiesta, Ford Flex, Ford Focus, Ford Fusion, Ford Granada, Ford Heavy Truck, Ford Laser, Ford Light Truck, Ford Maverick, Ford Mustang, Ford Ranger, Ford Scorpio, Ford Sierra, Ford Taurus, Ford Telstar, Ford Thunderbird, Ford Tourneo, Ford Trader Truck, Ford Transit, Ford Transit Connect, Ford Windstar, Lincoln LS, Lincoln LS6, Lincoln LS8, Mercury Mariner, Mercury Mountaineer. Years: 1977-1978, 1981-1983, 1990-2016, 2018-2022 Also matches color codes: D6G, LD6G Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.