Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volkswagen Chagallblau LD5D Aerosol
- Mfr # TUS-Can-VWG-J2
- Zoro # G924077161
product price:Â
$
30.99
/ea
Key Features
Resin Type
Polyurethane
Color Family
Other
Color
Volkswagen Chagallblau LD5D
Container Type
Aerosol Can
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-VWG-J2
- Zoro #
- G924077161
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Color Family
- Other
- Color
- Volkswagen Chagallblau LD5D
- Item
- Automotive Touch Up Paint
- Container Type
- Aerosol Can
- Finish
- Gloss
Dimensions
- Container Size
- 11 oz
Description
Volkswagen Chagallblau (J2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Chagallblau, precision-mixed to color code J2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Chrysler, Dodge, Ford, Land Rover, Plymouth, Porsche, Volkswagen. Models: Ford Aspire, Ford Bronco I, Ford Contour, Ford E-Series, Ford Econoline, Ford Escort, Ford Expedition, Ford F-Series, Ford F650, Ford Festiva, Ford Light Truck, Ford Police Car, Ford Ranger, Ford Shelby GT500, Ford Sierra, Ford Taurus, Ford Tempo, Ford Tourneo, Ford Tourneo Connect, Ford Windstar, Porsche Macan, Porsche Panamera, Porsche Taycan, Volkswagen Atlas, Volkswagen California, Volkswagen GLI, Volkswagen Gli, Volkswagen Golf, Volkswagen Id.4, Volkswagen Jetta, Volkswagen Polo, Volkswagen T5, Volkswagen Taos, Volkswagen Taxi, Volkswagen Tramper. Years: 1932, 1975-1976, 1984-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.