Automotive Touch Up Paint Volkswagen Damusoweiss LH9D Quart
- Mfr # TUS-Quart-VWG-P6
- Zoro # G924064710
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Finish
Gloss
Color
Volkswagen Damusoweiss LH9D
Container Size
32 oz
Resin Type
Polyurethane
Color Family
Other
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Quart-VWG-P6
- Zoro #
- G924064710
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Finish
- Gloss
- Color
- Volkswagen Damusoweiss LH9D
- Resin Type
- Polyurethane
- Color Family
- Other
- Item
- Automotive Touch Up Paint
Description
Volkswagen Damusoweiss (P6) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Damusoweiss, precision-mixed to color code P6. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chrysler, Ford, Kia, Lincoln, Mazda, Mercury, Plymouth, Porsche, Volkswagen. Models: Ford Edge, Ford Escort, Ford Flex, Ford Fusion, Ford Laser, Ford Territory, Kia Amanti, Kia Optima, Kia Rondo, Lincoln MKS, Lincoln MKX, Lincoln MKZ, Lincoln Mks, Mazda 121, Mazda 323, Mazda 626, Mazda Astina, Mazda MAZDA6, Mazda MPV, Mazda MX5 Miata, Mazda Mazda6, Mazda Miata, Mazda Millenia, Mazda Premacy, Mazda Protege, Mazda Protege 5, Mazda Tribute, Mercury Mariner, Mercury Milan, Porsche 911 Carrera, Porsche 911 Turbo, Porsche Boxster, Porsche Boxster S, Porsche Cayenne, Porsche Cayenne S, Porsche Cayenne Turbo, Porsche Cayenne Turbo S, Porsche Cayman S, Volkswagen CC, Volkswagen Cabrio, Volkswagen California, Volkswagen Eos, Volkswagen GTI, Volkswagen Golf, Volkswagen Gti, Volkswagen Jetta, Volkswagen New Beetle, Volkswagen Passat, Volkswagen Polo, Volkswagen Rabbit, Volkswagen Tiguan, Volkswagen Touareg, Volkswagen Vento. Years: 1970, 1982-2023 Also matches color codes: H9D, LH9D Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.