Automotive Touch Up Paint Volkswagen Dark Slate Gray DV 2oz
- Mfr # TUS-2oz-VWG-DV
- Zoro # G024072363
product price:Â
$
21.99
/ea
Key Features
Finish
Gloss
Color Family
Gray
Container Type
Bottle
Color
Volkswagen Dark Slate Gray DV
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-VWG-DV
- Zoro #
- G024072363
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color Family
- Gray
- Item
- Automotive Touch Up Paint
- Container Type
- Bottle
- Color
- Volkswagen Dark Slate Gray DV
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 2 oz
Description
Volkswagen Dark Slate Gray (DV) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Dark Slate Gray, precision-mixed to color code DV. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Ford, Hyundai, Lincoln, Mazda, Mercury, Mitsubishi, Volkswagen. Models: Ford Crosstrainer, Ford Crown Victoria, Ford Econoline, Ford Escape, Ford Escape HEV, Ford Escape Hev, Ford Expedition, Ford Five Hundred, Ford Focus, Ford Freestar, Ford Freestyle, Ford Fusion, Ford Futura, Ford Police Car, Ford Taurus, Ford Taurus X, Ford Thunderbird, Hyundai Atoz, Hyundai Santa Fe, Lincoln Aviator, Lincoln LS, Lincoln LS6, Lincoln LS8, Lincoln Navigator, Lincoln Town Car, Mazda 121, Mazda 323, Mazda 626, Mazda B-Series, Mazda B2500, Mazda MAZDA2, Mazda MAZDA3, Mazda Mazda2, Mazda Mazda3, Mazda Mazda6, Mazda Tribute, Mazda Truck, Mercury Grand Marquis, Mercury Marauder, Mercury Mariner, Mercury Montego, Mercury Monterey, Mercury Sable, Mitsubishi Outlander, Volkswagen Routan. Years: 1990-1993, 2000-2014 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.