Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volkswagen Gambiarot LA3B Aerosol
- Mfr # TUS-Can-VWG-H2
- Zoro # G924067995
product price:Â
$
30.99
/ea
Key Features
Container Size
11 oz
Color
Volkswagen Gambiarot LA3B
Color Family
Other
Resin Type
Polyurethane
Container Type
Aerosol Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-VWG-H2
- Zoro #
- G924067995
- UPC #
- -
- Country of Origin
- United States
- Color
- Volkswagen Gambiarot LA3B
- Color Family
- Other
- Resin Type
- Polyurethane
- Container Type
- Aerosol Can
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 11 oz
Description
Volkswagen Gambiarot (H2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Gambiarot, precision-mixed to color code H2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Ford, Hyundai, Jeep, Mazda, Porsche, Volkswagen. Models: Ford C-MAX, Ford Escape, Ford Fiesta, Ford Focus, Ford Fusion, Ford Galaxy, Ford S-MAX, Ford Scorpio, Hyundai Accent, Hyundai Atoz, Hyundai Santro, Mazda 323, Mazda 626, Mazda CX-7, Mazda MPV, Mazda MX5 Miata, Mazda Mazda5, Mazda Mazda6, Mazda Miata, Mazda Millenia, Mazda Protege, Mazda Protege 5, Mazda Tribute, Porsche 718, Porsche 911, Porsche Boxster, Porsche Cayenne, Porsche Cayman, Volkswagen Golf, Volkswagen Jetta, Volkswagen Passat, Volkswagen Polo. Years: 1975-1976, 1982-1992, 1999-2024 Also matches color codes: A3B, LA3B Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.