Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volkswagen Grau Metallic LZ7N Pint
- Mfr # TUS-Pint-VWG-Z7N
- Zoro # G924067575
product price:Â
$
84.99
/ea
Key Features
Finish
Gloss
Color
Volkswagen Grau Metallic LZ7N
Container Size
16 oz
Resin Type
Polyurethane
Color Family
Other
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Pint-VWG-Z7N
- Zoro #
- G924067575
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Finish
- Gloss
- Color
- Volkswagen Grau Metallic LZ7N
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color Family
- Other
Description
Volkswagen Grau Metallic (Z7N) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Grau Metallic, precision-mixed to color code Z7N. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Volkswagen. Years: 1989-1990 Also matches color codes: LZ7N Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material