Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Volkswagen Imola Yellow LY1C Aerosol
- Mfr # TUS-Can-VWG-1T
- Zoro # G924078304
product price:Â
$
30.99
/ea
Key Features
Resin Type
Polyurethane
Finish
Gloss
Container Type
Aerosol Can
Color
Volkswagen Imola Yellow LY1C
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-VWG-1T
- Zoro #
- G924078304
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Finish
- Gloss
- Container Type
- Aerosol Can
- Color
- Volkswagen Imola Yellow LY1C
- Color Family
- Yellow
Dimensions
- Container Size
- 11 oz
Description
Volkswagen Imola Yellow (1T) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Volkswagen's flawless finish with Kolor Match touch up paint in Imola Yellow, precision-mixed to color code 1T. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Volkswagen touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Lincoln, Mazda, Volkswagen. Models: Audi A3, Audi A4, Audi A5, Audi RS4, Audi S3, Audi S4, Audi TT, Audi TT Coupe, Audi TT Roadster, Audi TTS, Audi Tt Coupe, Audi Tt Roadster, Ford Galaxy, Ford Tourneo, Ford Transit, Ford Transit Connect, Mazda 121, Mazda MAZDA2, Volkswagen Beetle, Volkswagen Fox, Volkswagen GTI, Volkswagen Golf, Volkswagen Id.3, Volkswagen Id.4, Volkswagen Id.5, Volkswagen Id.7, Volkswagen Passat, Volkswagen Saveiro, Volkswagen Spacecross, Volkswagen Spacefox. Years: 1988-1991, 1997-2013, 2015, 2020-2025 Also matches color codes: Y1C, LY1C Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.